Zoro Homepage

12-Point Box-end Ratcheting Wrenches Set of 4 pieces (inches).

  • Mfr # 11M4

  • Zoro # G9713232


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4".
Includes
Ratcheting box-end wrench set, 4 pieces
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11M4
Zoro #
G9713232
UPC #
660731910834
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Features
For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4".
Includes
Ratcheting box-end wrench set, 4 pieces
Number of Pieces
4
Item
Wrench set

Description

The URREA 11M4 12-Point Box-end Ratcheting Wrenches are the perfect tools for all your wrenching needs. The set includes four wrenches, with sizes including 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", and 11/16" x 3/4". Each ratcheting wrench has a distinctive color to make it easy to distinguish between them. It is made of high quality materials. The URREA 11M4 12-Point Box-end Ratcheting Wrenches will provide you with dependable service for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.