Zoro Homepage

12-point extra long combination wrench 10 mm opening size

  • Mfr # 1210ML

  • Zoro # G9747794


product price: $7.69
/ea
Sold in multiples of 6 for $46.14

Key Features

Overall Length
8"
Head Size
10 mm
Features
Includes
Metric full polish 12-point extra-long combination wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210ML
Zoro #
G9747794
UPC #
660731676532
Country of Origin
Mexico

Dimensions

Overall Length
8"
Head Size
10 mm

Details

Features
Includes
Metric full polish 12-point extra-long combination wrenches
Application
Heavy duty

Description

Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 10 mm. Total length: 8". Outside diameter of Open end: 15/16" and Box end: 11/16". With a Super Drive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.