Zoro Homepage

12-point extra long combination wrench 12 mm opening size

  • Mfr # 1212ML

  • Zoro # G9732010


product price: $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Overall Length
8-7/8"
Head Size
12mm
Features
Application
Heavy duty
Includes
Metric full polish 12-point extra-long combination wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212ML
Zoro #
G9732010
UPC #
660731676556
Country of Origin
Mexico

Dimensions

Overall Length
8-7/8"
Head Size
12mm

Details

Features
Application
Heavy duty
Includes
Metric full polish 12-point extra-long combination wrenches

Description

Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 12 mm. Total length: 8-7/8". Outside diameter of Open end: 1-3/64" and Box end: 51/64". With a Super Drive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.