Zoro Homepage

12-point extra long combination wrench 21 mm opening size

  • Mfr # 1221ML

  • Zoro # G9739972


product price: $14.25
/ea
Sold in multiples of 6 for $85.50

Key Features

Overall Length
14"
Head Size
21mm
Features
Includes
Metric full polish 12-point extra-long combination wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221ML
Zoro #
G9739972
UPC #
660731676648
Country of Origin
Mexico

Dimensions

Overall Length
14"
Head Size
21mm

Details

Features
Includes
Metric full polish 12-point extra-long combination wrenches
Application
Heavy duty

Description

Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 21mm. Total length: 14". Outside diameter of Open end: 1-43/64" and Box end: 1-13/64". With a Super Drive design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.