Zoro Homepage

12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size.

  • Mfr # 1193

  • Zoro # G9730181


product price: $17.15
/ea
Sold in multiples of 6 for $102.90

Key Features

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 1/2" x 9/16". Total length: 6-7/8".
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1193
Zoro #
G9730181
UPC #
660731601435
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 1/2" x 9/16". Total length: 6-7/8".
Item
Wrenches

Description

The URREA 1193 12-Point Flat Ratcheting Box-End Wrench is the high-quality tool you need. With a super drive design, it has an opening size of 1/2" x 9/16". It also features a thermal treated mechanism for extended service life. The wrench has a total length of 6 7/8". URREA's 1193 12 Point Flat Ratcheting Box End Wrench provides reliability on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.