Zoro Homepage

12-Point Flat Ratcheting Box-End Wrench, 15 Mm X 17 Mm opening size.

  • Mfr # 1195M

  • Zoro # G9731904


product price: $23.39
/ea

Key Features

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 15 x 17 mm. Total length: 8-3/16".
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195M
Zoro #
G9731904
UPC #
660731601480
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 15 x 17 mm. Total length: 8-3/16".
Item
Wrenches

Description

Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 15 x 17 mm. Total length: 8-3/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.