Zoro Homepage

12-Point Flat Ratcheting Box-End Wrench, 16 Mm X 18 Mm opening size.

  • Mfr # 1196M

  • Zoro # G9730215


product price: $21.49
/ea
Sold in multiples of 6 for $128.94

Key Features

Material
Steel
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 16 x 18 mm. Total length: 8-1/8".
Includes
Flat ratcheting box-end wrenches
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1196M
Zoro #
G9730215
UPC #
660731601503
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 16 x 18 mm. Total length: 8-1/8".
Includes
Flat ratcheting box-end wrenches
Item
Wrenches

Description

Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 16 x 18 mm. Total length: 8-1/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.