Zoro Homepage

12-Point Flat Ratcheting Box-End Wrench, 5/8"X 3/4"openign size.

  • Mfr # 1195

  • Zoro # G9731511


product price: $22.59
/ea

Key Features

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 3/4". Total length: 8-1/8".
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195
Zoro #
G9731511
UPC #
660731601473
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Includes
Flat ratcheting box-end wrenches
Features
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 3/4". Total length: 8-1/8".
Item
Wrenches

Description

Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 5/8" x 3/4". Total length: 8-1/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.