Zoro Homepage

12-point Full polished flex head Wrench, 18 mm opening size

  • Mfr # 1270-18M

  • Zoro # G9730951


product price: $25.89
/ea

Key Features

Overall Length
10"
Includes
Metric full polish flex head wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270-18M
Zoro #
G9730951
UPC #
660731674699
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"

Details

Includes
Metric full polish flex head wrenches
Application
Heavy duty

Description

This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 18 mm. Total length: 10". Outer diameter: 1-29/64". Nut end length: 1-1/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.