Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Pt, 6 pt offset ratcheting box-end wrench, 5/8X3/4" opening size.

  • Mfr # 1186

  • Zoro # G9712663


product price: $22.59
/ea
Sold in multiples of 6 for $135.54

Key Features

Material
Steel
Features
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 5/8” x 3/4”. Total lenght: 8”.
Includes
Offset ratcheting box-end wrenches
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1186
Zoro #
G9712663
UPC #
660731601329
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Features
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 5/8” x 3/4”. Total lenght: 8”.
Includes
Offset ratcheting box-end wrenches
Item
Wrenches

Description

Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 5/8” x 3/4”. Total lenght: 8”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.