Zoro Homepage

12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece).

  • Mfr # 1180A

  • Zoro # G9731161


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wrench set, 5 pieces
Features
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180A
Zoro #
G9731161
UPC #
660731601190
Country of Origin
United States

Details

Material
Steel
Includes
Wrench set, 5 pieces
Features
Number of Pieces
5
Item
Wrench set

Description

Set of 5 pieces. Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Wrenches sizes included: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.