Zoro Homepage

12-Pt and 6 pt offset ratcheting box-end wrench, 11X12Mm opening size.

  • Mfr # 1183M

  • Zoro # G9712849


product price: $17.99
/ea

Key Features

Material
Steel
Features
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 11 x 12 mm. Total lenght: 6-3/4”.
Includes
Ratcheting box-end wrenches
Head Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1183M
Zoro #
G9712849
UPC #
660731601275
Country of Origin
United States

Dimensions

Head Size
1/2"

Details

Material
Steel
Features
Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 11 x 12 mm. Total lenght: 6-3/4”.
Includes
Ratcheting box-end wrenches
Item
Wrenches

Description

Reversible ratchet mechanism that allows to change direction without having to unhook it from the nut or screw. Thin body formed by two exterior plates and one solid interior body. Full polished with nickel-chrome finish prevents corrosion. Opening size: 11 x 12 mm. Total lenght: 6-3/4”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.