Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 X 150 Mm Super Duty Magnetic Nut Setter

  • Mfr # 10412

  • Zoro # G9822064


product price: $71.59
/ea

Key Features

Overall Length
5.67
Material
Steel
Includes
Hex dirve nut setters with rectractable magnet
Application - Tools
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10412
Zoro #
G9822064
UPC #
660731689365
Country of Origin
Germany

Dimensions

Overall Length
5.67

Details

Item
Rectractable magnet
Material
Steel
Includes
Hex dirve nut setters with rectractable magnet
Application - Tools
Super duty

Description

With the URREA 10412 12 X 150 Mm Super Duty Magnetic Nut Setter, you can keep the nut or screw inside the nutsetter head. This 1/4” hex shank size nut setter is ideal for repetitive assemblies of high precision and speed. It has a retractable magnet that allows users to keep nuts or screws inside the nutsetter head. The box depth is 26 mm and total length is 150 mm. The URREA 10412 12 X 150 Mm Super Duty Magnetic Nut Setter will help you get your job done faster and more efficiently than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.