Zoro Homepage

13 X 150 Mm Super Duty Magnetic Nut Setter

  • Mfr # 10413

  • Zoro # G9798465


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.06
Material
Steel
Includes
Hex dirve nut setters with rectractable magnet
Application - Tools
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10413
Zoro #
G9798465
UPC #
660731689372
Country of Origin
Germany

Dimensions

Overall Length
6.06

Details

Item
Rectractable magnet
Material
Steel
Includes
Hex dirve nut setters with rectractable magnet
Application - Tools
Super duty

Description

The URREA 10413 13 X 150 Mm Super Duty Magnetic Nut Setter is the perfect solution for repetitive assemblies. It has a retractable magnet that allows you to keep the nut or screw inside the nutsetter head. The 1/4” hex shank size makes it ideal for high precision and speed assemblies. It exceeds ISO 1173 standards and measures 13 mm in opening size, 26 mm in box depth, and 150 mm in total length. The URREA 10413 13 X 150 Mm Super Duty Magnetic Nut Setter is the tool you need when it comes to efficient assembly work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.