Zoro Homepage

1/4" Amber Square Drive Socket

  • Mfr # 4769

  • Zoro # G9792140


product price: $6.89
/ea
Sold in multiples of 6 for $41.34

Key Features

Material
Steel
Application
Heavy duty
For Use With
square drive socket or accessory. Makes work easy in hard to reach areas, specifically when repairing or assembling engines. Exposed length: 3". Total specifically when repairing or assembling engines. Exposed length: 3". Total length
Width
0.98
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4769
Zoro #
G9792140
UPC #
660731630954
Country of Origin
Mexico

Dimensions

Width
0.98
Socket Depth
0.98
Drive size
1/4"

Details

Item
Screwdrivers
Material
Steel
Application
Heavy duty
For Use With
square drive socket or accessory. Makes work easy in hard to reach areas, specifically when repairing or assembling engines. Exposed length: 3". Total specifically when repairing or assembling engines. Exposed length: 3". Total length
Includes
Square drive screwdriver
Color
Black
Features
Square drive screwdriver. Compatible with any 1/4" square drive socket or accessory. Makes work easy in hard to reach areas, specifically when repairing or assembling engines. Exposed length: 3". Total length: 7".

Description

Square drive screwdriver. Compatible with any 1/4" square drive socket or accessory. Makes work easy in hard to reach areas, specifically when repairing or assembling engines. Exposed length: 3". Total length: 7".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.