Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" drive 6-point short impact socket 1/4"

  • Mfr # 6908H

  • Zoro # G9831550


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
Includes
(1) Set Includes: 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6908H
Zoro #
G9831550
UPC #
660731618068
Country of Origin
Mexico

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
Includes
(1) Set Includes: 1/4"

Description

1/4" impact sockets are mainly used in delicate jobs like electronics, pneumatics and electromechanics. Opening size: 1/4”. Length: 15/16". Nut end outside diameter: 3/8". Drive end outside diameter: 1/2". Nut depth: 1/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.