Zoro Homepage

1/4" Drive SAE, 20 pcs

  • Mfr # 4700CA

  • Zoro # G9805885


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
20
Includes
(8) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"; (6) 1/4" Drive 6 Point Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 1/4" Drive Hinge Handle: 5-13/16"; (2) 1/4" Extensions: 3", 6"; (1) Universal Joint: 1-15/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700CA
Zoro #
G9805885
UPC #
660731609660
Country of Origin
Mexico

Dimensions

Drive Size
1/4"

Details

Item
Standard and Deep with Accessories
Number of Pieces
20
Includes
(8) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"; (6) 1/4" Drive 6 Point Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 1/4" Drive Hinge Handle: 5-13/16"; (2) 1/4" Extensions: 3", 6"; (1) Universal Joint: 1-15/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
SAE or Metric
SAE
Measurement Type
SAE

Description

1/4" drive socket set with accessories 20PC. The set includes: 1/4" drive 6pt socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16". 1/4" Rev Ratchet Pear-Head. Extension 1/4"X3". Extension 1/4"X6". Hinge Handle 1/4"X5-13/16". Universal Joint 1/4". Metal Tool Box 15"X7"X2". 1/4" drive 6pt deep socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.