Zoro Homepage

1/4" Drive SAE, Metric, 25 pcs

  • Mfr # 4700CM

  • Zoro # G9807644


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
25
Includes
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700CM
Zoro #
G9807644
UPC #
660731609677
Country of Origin
Mexico

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
25
Includes
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric

Description

1/4" drive socket set with accessories 25PC. The set includes: 1/4" drive 6pt socket: 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Rev Ratchet Pear-Head. Extension 1/4"X3". Extension 1/4"X6". Socket Driver 1/4"X3". Universal Joint 1/4". Sliding Tee Handle 1/4"dr. Metal Tool Box 15"X7"X2". 1/4" drive 6pt socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.