Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" female drive to 3/8" male socket adapter

  • Mfr # 5256

  • Zoro # G9803919


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

SAE or Metric
SAE
Number of Points
4
Output Drive Size
1/4"F x 3/8"M
Output Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256
Zoro #
G9803919
UPC #
660731613483
Country of Origin
Mexico

Dimensions

Output Drive Size
1/4"F x 3/8"M

Details

Item
Adapter
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square

Description

Socket adapter. Female drive size: 1/4". Male drive size: 3/8". Total length: 1-5/32”. Max torque resistance: 450 in-lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.