Shop URREA
See all product information
Create Account
1/4” hex drive slotted screwdriver bits 3F-4R 1" Lg
- Mfr # 22002
- Zoro # G9832162
product price:
$
6.04
/ea
Sold in multiples of 19 for
$114.76
Key Features
Bit Style
Slotted
Hex Shank Size
1/4"
Overall Bit Length
0.39
Includes
Hex drive screwdriver bits, 25 pieces
Width
0.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22002
- Zoro #
- G9832162
- UPC #
- 660731605235
- Country of Origin
- Taiwan, Province of China
- Bit Style
- Slotted
- Includes
- Hex drive screwdriver bits, 25 pieces
- Handle Color
- Silver
- Fastening Tool Item
- Bits
- Fastening Tool Material
- Steel
- Application - Tools
- Industrial duty
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 0.39
- Width
- 0.39
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 3F-4R. Tip Thickness: 0.032”. Tip Width: 5/32". Total Lenght: 1”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.