Zoro Homepage

1/4 in hex drive slotted screwdriver bits 8F-10R1

  • Mfr # 22008

  • Zoro # G9833352


product price: $0.42
/ea
Sold in multiples of 25 for $10.50

Key Features

Bit Style
Slotted
Hex Shank Size
1/4"
Overall Bit Length
0.98
Width
0.31
Includes
Hex drive screwdriver bits, 25 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22008
Zoro #
G9833352
UPC #
660731605259
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
0.98
Width
0.31

Details

Bit Style
Slotted
Includes
Hex drive screwdriver bits, 25 pieces
Fastening Tool Item
Bits
Fastening Tool Material
Steel
Handle Color
Silver
Application - Tools
Industrial duty

Description

Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 8F-10R. Tip Thickness: 0.042”. Tip Width: 1/4". Total Lenght: 1”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.