Zoro Homepage

1/4 in hex power drive slotted bits 10F-12R x 1-15/16

  • Mfr # 14020

  • Zoro # G9799865


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Bit Style
Slotted
Hex Shank Size
1/4"
Overall Bit Length
1.97
Fastening Tool Tip Size
10F-12R
Includes
Hez power drive slotted bits, 10 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14020
Zoro #
G9799865
UPC #
660731603927
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
1.97
Fastening Tool Tip Size
10F-12R
Width
0.31

Details

Bit Style
Slotted
Includes
Hez power drive slotted bits, 10 pieces
Application - Tools
Industrial duty
Fastening Tool Item
Bits
Handle Color
Silver
Fastening Tool Material
Steel

Description

Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 10F-12R. Tip Thickness: 0.046”. Tip Width: 5/16”. Total Lenght: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.