
1/4 in socket clips
Mfr # 2590
Zoro # G9828845
product price: $0.46
/eaSold in multiples of 40 for $18.40
Key Features
For Use With
1/4" Square Sockets
Color
Silver
Material
Steel
Features
The URREA 1/4 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Includes
Socket clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2590
Zoro #
G9828845
UPC #
660731606140
Country of Origin
United States
Dimensions
Width
0.79
Socket Depth
0.28
Details
Item
Socket clip
For Use With
1/4" Square Sockets
Color
Silver
Material
Steel
Features
The URREA 1/4 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Includes
Socket clip
Application
Industrial duty
Description
The URREA 1/4 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.