Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1

  • Mfr # 9315MS

  • Zoro # G9799734


product price: $34.59
/ea

Key Features

Overall Length
3.74
Includes
Screwdriver, 15 pieces
Nut Driver Handle Color
Black
Driver Type
Slotted, Phillips, Hexagonal, Torx and Nut driver
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9315MS
Zoro #
G9799734
UPC #
660731622386
Country of Origin
United States

Dimensions

Overall Length
3.74

Details

Item
Screwdriver
Includes
Screwdriver, 15 pieces
Nut Driver Handle Color
Black
Driver Type
Slotted, Phillips, Hexagonal, Torx and Nut driver
Handle Material
Steel
Primary Application
Heavy duty

Description

Urrea Interchangeable bit screwdrivers are high performance, ergonomic, functional, and of novel design, unlike any multi-bit screwdriver in the market. Double bits made with S2, featuring a Steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1⁄4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Tips included: Slotted: 4, 6. Phillips: #0, #1, #2, #3. Hexagonal: 1/8, 5/32. Torx: T10, T15, T20, T25, T27, T30. Nut driver: 1⁄4” hex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.