Zoro Homepage

14 Mm Industrial Grade Metric Short L-Type Hex Key

  • Mfr # 49-14

  • Zoro # G9807093


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Grip Style
Ergonomic
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-14
Zoro #
G9807093
UPC #
660731633849
Country of Origin
United States

Dimensions

Tip Size
14 mm
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Grip Style
Ergonomic
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape

Description

Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 14 mm. Length: 5-3/8”. Shank length: 2.15”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.