Zoro Homepage

1/4"drive, 5/64"hex bit socket, SAE.

  • Mfr # 4770-5/64

  • Zoro # G9749833


product price: $3.39
/ea
Sold in multiples of 6 for $20.34

Key Features

Overall Length
2"
SAE or Metric
SAE
Tip size
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770-5/64
Zoro #
G9749833
UPC #
660731672596
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Tip size
5/32"

Details

Item
Bit socket
SAE or Metric
SAE

Description

The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.