Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"drive, 6 point deep socket set, Metric, 9 pieces

  • Mfr # 47202

  • Zoro # G9747961


product price: $27.29
/ea

Key Features

Drive Size
1/4"
Number of Pieces
9
Includes
(9) Socket of 2" Length: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Nickel Chrome
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47202
Zoro #
G9747961
UPC #
660731610604
Country of Origin
Mexico

Dimensions

Drive Size
1/4"

Details

Item
Deep Socket
Number of Pieces
9
Includes
(9) Socket of 2" Length: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Nickel Chrome
Measurement Type
Metric
Material
Chrome Vanadium Steel
SAE or Metric
Metric

Description

The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super DriveĀ® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 9 sockets sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.