Zoro Homepage

1/4"drive, 6 point socket set, SAE, 9 pieces

  • Mfr # 47204

  • Zoro # G9746850


product price: $16.99
/ea

Key Features

Drive Size
1/4"
Number of Pieces
9
Includes
(9) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Finish
Nickel Chrome
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47204
Zoro #
G9746850
UPC #
660731610611
Country of Origin
Mexico

Dimensions

Drive Size
1/4"

Details

Item
Short Socket
Number of Pieces
9
Includes
(9) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Finish
Nickel Chrome
Measurement Type
SAE
SAE or Metric
SAE
Material
Chrome Vanadium Steel

Description

The URREA 1/4 in Drive socket set, features 9 sockets sizes 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", used for automotive and industrial maintenance and repair work. The mouth of the sockets has a Super DriveĀ® design that prolongs their life and does not damage the screws and nuts and bolts. Socket point styles included: 6. Meets National and International standards: American and European. There is an Urrea socket or accessory always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.