
1/4"drive, 9/16 in, 12 point SAE socket
Mfr # 4718T
Zoro # G9751452
product price: $2.59
/eaSold in multiples of 6 for $15.54
Key Features
SAE or Metric
SAE
Number of Points
12
Features
Application
Heavy duty
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4718T
Zoro #
G9751452
UPC #
660731610598
Country of Origin
Mexico
Dimensions
Width
3.19
Socket Depth
1.61
Details
Item
Point socket
SAE or Metric
SAE
Number of Points
12
Features
Application
Heavy duty
Material
Steel
Includes
Drive 12-point socket
Color
Silver
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.