Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4X1 3/4 Heavy-duty SAE 1/4 in hex drive magnetic nutsetters

  • Mfr # 10592X

  • Zoro # G9797555


product price: $10.99
/ea

Key Features

Overall Length
0.47
Material
Steel
Includes
Hex drive magnetic not setters, 5 pieces
Application - Tools
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10592X
Zoro #
G9797555
UPC #
660731670288
Country of Origin
United States

Dimensions

Overall Length
0.47

Details

Item
Not setters
Material
Steel
Includes
Hex drive magnetic not setters, 5 pieces
Application - Tools
Heavy duty

Description

Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 7/16”. Outer diameter: 5/8”. Total length: 1-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.