Zoro Homepage

14X70 Mm Super Duty Magnetic Nut Setter

  • Mfr # 11114

  • Zoro # G9799664


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.52
Material
Steel
Includes
Hex drive nut setters with retractable magnet, 5 pieces
Application - Tools
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11114
Zoro #
G9799664
UPC #
660731693331
Country of Origin
Germany

Dimensions

Overall Length
2.52

Details

Item
Rectractable magnet
Material
Steel
Includes
Hex drive nut setters with retractable magnet, 5 pieces
Application - Tools
Super duty

Description

Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 14 mm. Box Depth: 20 mm. Total Length: 70 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.