Zoro Homepage

15" adjustable wrench chrome-plated

  • Mfr # 715

  • Zoro # G9821443


product price: $59.89
/ea

Key Features

Overall Length
15"
Material
Steel
Width
14.96 in
Height
0.79 in
Size
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715
Zoro #
G9821443
UPC #
660731618655
Country of Origin
Mexico

Dimensions

Overall Length
15"
Width
14.96 in
Height
0.79 in
Size
1-11/16"

Details

Item
Adjustable wrenches
Material
Steel

Description

This URREA 715 15" adjustable wrench chrome-plated is an essential for any workshop. It has a nickel-chrome finish to prevent rusting and rounded corners in opening that avoid the concentration of pressure. The arrow indicates the correct turning direction, making it easy to use. It also provides an extra wide opening, allowing you to work on a wide range of nuts and bolts. The URREA 715 15" adjustable wrench chrome-plated offers top quality at a great price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.