Zoro Homepage

18" L 2-1/2" Cap. Aluminum Alloy Offset Pipe Wrench

  • Mfr # 818AO

  • Zoro # G9830449


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Jaw Capacity
2-1/2"
Handle Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818AO
Zoro #
G9830449
UPC #
660731664232
Country of Origin
Spain

Dimensions

Overall Length
18"

Details

Item
Offset Pipe Wrench
Jaw Capacity
2-1/2"
Handle Material
Aluminum Alloy

Description

Jaws made of hetat-treated steel alloy. Monoblock I-beam handle made of aluminum alloy. Knurled nut allows quick and safe jaw adjustments. Total length: 18". Max pipe capacity: 2-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.