Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Lg Black Finish Adjustab

  • Mfr # 718S

  • Zoro # G9835653


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Material
Steel
Width
18.31 in
Size
2-1/8"
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718S
Zoro #
G9835653
UPC #
660731618754
Country of Origin
Mexico

Dimensions

Overall Length
18"
Width
18.31 in
Size
2-1/8"
Height
1.18 in

Details

Item
Adjustable wrenches
Material
Steel

Description

Phosphatized finish ideal for industries where chrome particle shedding is critical. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 18". Maximum opening: 2-1/8”. Jaw depth: 1-15/16”. Jaw thickness 1-1/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.