180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4
- Mfr # CGREF6
- Zoro # G9833459
product price:
$
17.89
/ea
Key Features
Color
Silver
Material
Steel
For Use With
For M56M8, X41M11, X27M6,X27M7,H41M12, H27M6 and H27M4; M56M8, X41M11, X27M6,X27M7,H41M12, H27M6 and H27M4
Features
Includes
Gabinet lock and keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGREF6
- Zoro #
- G9833459
- UPC #
- 660731910322
- Country of Origin
- China
- Item
- Locks and keys
- Color
- Silver
- Material
- Steel
- For Use With
- For M56M8, X41M11, X27M6,X27M7,H41M12, H27M6 and H27M4; M56M8, X41M11, X27M6,X27M7,H41M12, H27M6 and H27M4
- Features
- Includes
- Gabinet lock and keys
Description
The URREA CGREF6 180° short cabinet lock is the perfect addition to your tool chest. It's an excellent option for all needs of organization and storage of tools. The lock includes a set of keys for models X41M11, X27M6, H41M12, H27M6, H27M4 and M56M8 this last only for top drawer. This innovative lock will give you peace of mind knowing that your tools are secure when not in use. The URREA CGREF6 180° short cabinet lock is the perfect addition to your tool chest.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.