
21 MM Satin finish 12pt combination wrench
Mfr # 1221MA
Zoro # G9837491
product price: $9.99
/eaSold in multiples of 6 for $59.94
Key Features
Overall Length
10-5/8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1221MA
Zoro #
G9837491
UPC #
660731682694
Country of Origin
Mexico
Dimensions
Nut Wrench Size
21mm
Overall Length
10-5/8"
Details
Item
Combination wrenches
Material
Steel
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. Opening size: 21mm. Total length: 10-5/8”. Outside diameter open end: 1-11/16”. Outside diameter box end: 1-3/16”. Head thickness open end: 3/8". Head thickness box end: 15/32".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.