
23 MM Full polished 12-point combination wrench
Mfr # 1223M
Zoro # G9829274
product price: $14.55
/eaKey Features
Overall Length
11-9/16"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1223M
Zoro #
G9829274
UPC #
660731602777
Country of Origin
Mexico
Dimensions
Nut Wrench Size
23mm
Overall Length
11-9/16"
Details
Item
Wrenches
Material
Steel
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 23 mm. Total length: 11-9/16”. Outside diameter open end: 1-25/32”. Outside diameter box end: 1-5/16”. Head thickness open end: 3/8". Head thickness box end: 1/2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.