Zoro Homepage

2340D Adapter M10X1.25

  • Mfr # 2340DE

  • Zoro # G0312734


product price: $51.89
/ea

Key Features

Tube Material
Steel
Includes
Adapters for Verifier.
For Use With
General Motors Hummer H1-Alfa
Application
Industrial duty
Length
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340DE
Zoro #
G0312734
UPC #
660731904819
Country of Origin
United States

Dimensions

Length
5.12

Details

Item
Adapter
Tube Material
Steel
Includes
Adapters for Verifier.
For Use With
General Motors Hummer H1-Alfa
Application
Industrial duty
Surface Finish
Chrome

Description

Adapter for: "General Motors®, Hummer H1-Alfa®".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.