Zoro Homepage

2340D Adapter M12X1.25

  • Mfr # 2340DN

  • Zoro # G0293003


product price: $31.25
/ea

Key Features

Tube Material
Steel
Application
Industrial duty
For Use With
Volvo Volkswagen
Length
3.74
Includes
Adapters for Verifier.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340DN
Zoro #
G0293003
UPC #
660731904888
Country of Origin
United States

Dimensions

Length
3.74

Details

Item
Adapter
Tube Material
Steel
Application
Industrial duty
For Use With
Volvo Volkswagen
Includes
Adapters for Verifier.
Surface Finish
Chrome

Description

Adapter for: “Audi®, BMW®, Deutz®, GMC®, Hino®, Isuzu®, Lincoln®, Mercedes Benz®, Nissan®, Volvo®, Volkswagen®”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.