Zoro Homepage

2340D Adapter M8X1.00

  • Mfr # 2340DH

  • Zoro # G0293125


product price: $64.99
/ea

Key Features

Tube Material
Steel
Application
Industrial duty
For Use With
Freightliner Sprinter/ Mercedes/Freightliner/Dodge
Includes
Adapters for Verifier.
Length
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340DH
Zoro #
G0293125
UPC #
660731904840
Country of Origin
United States

Dimensions

Length
3.94

Details

Item
Adapter
Tube Material
Steel
Application
Industrial duty
For Use With
Freightliner Sprinter/ Mercedes/Freightliner/Dodge
Includes
Adapters for Verifier.
Surface Finish
Chrome

Description

Adapter for: Ford®, Sprinter®/ Mercedes®/Freightliner®/Dodge®”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.