Zoro Homepage

24" L 3" Cap. Aluminum Pipe Wrench

  • Mfr # 824A

  • Zoro # G9814994


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Jaw Capacity
3"
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824A
Zoro #
G9814994
UPC #
660731621686
Country of Origin
Spain

Dimensions

Overall Length
24"

Details

Item
Pipe Wrench
Jaw Capacity
3"
Handle Material
Aluminum

Description

The Urrea 824A Aluminum Pipe Wrench is a lightweight tool designed for heavy-duty work. This aluminum pipe wrench is 40% lighter than conventional Stillson wrenches, making it ideal for carrying out heavier work. The non-spark system allows it to be used in the petrochemical and electrical industries without posing unnecessary risks. The total length of this pipe wrench is 24", with a max pipe capacity of 3". When you need to get heavy work done quickly and efficiently, make sure you have the Urrea 824A Aluminum Pipe Wrench at your side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.