Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Mm Vinyl Grip T-Handle 6" Hex key

  • Mfr # 46510G

  • Zoro # G9821005


product price: $4.45
/ea
Sold in multiples of 6 for $26.70

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Tips
1
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46510G
Zoro #
G9821005
UPC #
660731634792
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Tips
1
Key Shape
T-Shape
Tether Ready
No
Grip Style
Vinyl
Number of Ball Ends
0

Description

If you need to adjust your bike, this URREA T-Handle Hex Key is the tool for the job. Made of steel, this hex key has a 2.5 mm tip size and a phosphatized finish. The t-shape provides excellent torque when making adjustments. This short length family key measures 6 in. in length and has a vinyl grip style. The URREA T-Handle Hex Key is an essential part of your tool kit that will make working on your bike easier than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.