Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" x 11/16" double spoon tire iron

  • Mfr # CE2

  • Zoro # G0334276


product price: $28.45
/ea

Key Features

Includes
Spoon tire irons
Material
Steel
Application
Industrial duty
Size
25” x 11/16”
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE2
Zoro #
G0334276
UPC #
660731625561
Country of Origin
Mexico

Dimensions

Size
25” x 11/16”
Socket Depth
0.79

Details

Item
Tire irons
Includes
Spoon tire irons
Material
Steel
Application
Industrial duty
Color
Silver
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Size 25" x 11/16".
Number of Pieces
1
Used For
Size x

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Size 25" x 11/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.