Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" lug nut wrench for trucks

  • Mfr # UCL26

  • Zoro # G0332806


product price: $47.89
/ea

Key Features

Overall Length
26"
Includes
Cross lug wrenches
Material
Steel
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1-1/16", 1", 1-1/8", 7/8". For trucks.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCL26
Zoro #
G0332806
UPC #
660731692679
Country of Origin
Mexico

Dimensions

Overall Length
26"
Socket Depth
1.57

Details

Item
Lug wrenches
Includes
Cross lug wrenches
Material
Steel
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1-1/16", 1", 1-1/8", 7/8". For trucks.
Color
Black
Application
Heavy duty

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This lug nut wrench features a surface drive geometry with large openings on the six corners that create a "floating" action that allows the wrench to slip quickly and easily into the nut or bolt. It works even if bolt is partialy damaged of has rounded edges. 26" length. Opening sizes: 1-1/16", 1", 1-1/8", 7/8". For trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.