Shop URREA
See all product information
Create Account
Top Chest/Cabinet, 4 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H
- Mfr # X27S4
- Zoro # G9831429
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
4
Color
Red
Material
Steel
Includes
Top chest with drawers
Features
27 in, 4-drawer Super-duty top chest cabinet in red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X27S4
- Zoro #
- G9831429
- UPC #
- 660731692419
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 15 in
- Height
- 12 in
Details
- Item
- Top Chest/Cabinet
- Number of Drawers
- 4
- Color
- Red
- Material
- Steel
- Includes
- Top chest with drawers
- Features
- 27 in, 4-drawer Super-duty top chest cabinet in red
Description
The URREA 27 in, 4-drawer Super-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Locking lid hinges. 15" x 12" x 27". With 4 drawers of 22-3/4" x 10" x 2". 77 lb loading capacity by drawer. Color red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov