Shop GERSTNER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
19-Drawer Dark Oak 3-Piece Tool Chest Set
- Mfr # GI-T24-D/M24-D/R24-D
- Zoro # G423371364
product price:Â
$
2,136.99
/ea
Key Features
Number of Drawers
19
Color
Brown
Material
Wood
Includes
2 keys each piece; Includes Handles
Width
27 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-T24-D/M24-D/R24-D
- Zoro #
- G423371364
- UPC #
- 697647959251
- Country of Origin
- China
- Item
- Tool Chest 3 pc Roller System
- Number of Drawers
- 19
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys each piece; Includes Handles
- Weight Capacity
- 152 lbs
- Application
- Workshops, garages, hobby rooms, home workspaces, and other areas where maximum organized storage capacity and rolling convenience are desired.
- Indoor/Outdoor Use
- Indoor
- Drawer Slide Type
- Plastic Glide & Full-Extension Soft-Close Ball Bearing Slides
- For Use With
- Hand tools, measuring tools, hardware, parts, hobby supplies, office items, collectibles, small equipment, and other items that benefit from expanded organized storage with added mobility.
- Drawer Lining
- Felt
- Portable
- No
- Wood Type
- Dark Oak
- Locking System
- Intergrated Lock
- Finish
- Lacquer
- Assembled
- Assembled Mostly
- Storage Type
- Drawer Storage with Top Compartment
- Storage Capacity
- 8200 cu in
- Cabinet Locking Mechanism
- Keyed Lock
- Basic Material
- Wood
Dimensions
- Width
- 27 3/4 in
- Depth
- 17 in
- Drawer size variation
- Varied
- Length
- 58 in
Description
The GI-T24-D / GI-M24-D / GI-R24-D 24-Series Rolling Storage System delivers the largest storage capacity in the Gerstner International lineup in one coordinated three-piece setup. Finished in Dark Oak, it combines expanded organized storage with the added convenience of mobility, giving users a practical way to manage more tools, supplies, and equipment in a matching wood system that looks as good as it works. At the top, the GI-T24-D Tool Chest provides eleven drawers in a mix of shallow and deeper sizes, along with a full-width top compartment for larger or frequently used items. Felt-lined drawers help cushion and protect contents during daily use, while the traditional front lid secures the drawers when closed and stows neatly beneath the drawer stack when open. The GI-M24-D Mid-Base adds three more drawers, increasing organized capacity and creating a more substantial vertical storage arrangement. Together, the chest and base form a balanced 24-series configuration designed to keep tools, hardware, accessories, hobby materials, and other frequently used items sorted and easy to reach. At the foundation, the GI-R24-D Roller Cabinet adds five additional drawers with full-extension, soft-close ball bearing slides, each rated for up to 60 pounds. Heavy-duty rubberized casters allow the cabinet to move smoothly and stay stable when parked. A fold-out side shelf adds useful workspace for staging tools, parts, or frequently used items, while the keyed lock bar supports the shelf when open, secures the drawers when closed, and stores neatly on the side when not in use. Together, these three pieces create a nineteen-drawer rolling storage system with a full-width top compartment, giving users the most complete and capable setup in the Gerstner International range. The matching Dark Oak finish and chrome-plated hardware give the set a clean, coordinated appearance that works well in workshops, garages, hobby rooms, and home work areas where organized storage should feel useful, attractive, and easy to live with. Designed in Dayton, Ohio to offer practical Gerstner International storage solutions and manufactured overseas, the GI-T24-D / GI-M24-D / GI-R24-D 24-Series Rolling Storage System delivers economical high-capacity storage in a format built to solve clutter, improve organization, and bring a more polished look to the workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.