Zoro Homepage

27 MM Satin finish 12pt combination wrench

  • Mfr # 1227MA

  • Zoro # G9834235


product price: $22.15
/ea
Sold in multiples of 6 for $132.90

Key Features

Head Width
1.34 in
Wrench Material
Steel
Length (In.)
14-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1227MA
Zoro #
G9834235
UPC #
660731682755
Country of Origin
Mexico

Dimensions

Nut Wrench Size
27mm
Head Width
1.34 in
Length (In.)
14-1/8"

Details

Item
Combination wrenches
Wrench Material
Steel

Description

Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. Opening size: 27mm. Total length: 14-1/8”. Outside diameter open end: 2-1/8”. Outside diameter box end: 1-5/8”. Head thickness open end: 7/16". Head thickness box end: 19/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.