Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8" Satin finish 12pt combination jumbo wrench

  • Mfr # 1299

  • Zoro # G9833045


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Head Width
34.25 in
Wrench Material
Steel
Length (In.)
33-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1299
Zoro #
G9833045
UPC #
660731603583
Country of Origin
Mexico

Dimensions

Nut Wrench Size
3-1/8"
Head Width
34.25 in
Length (In.)
33-1/2"

Details

Item
Jumbo wrenches
Wrench Material
Steel

Description

Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3-1/8”. Total length: 33-1/2”. Outside diameter open end: 5-1/2”. Outside diameter box end: 4-3/4”. Head thickness open end: 1-3/16”. Head thickness box end: 1-11/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.