Zoro Homepage

3-3/8" Satin finish 12pt combination jumbo wrench

  • Mfr # 12108

  • Zoro # G9832180


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12108
Zoro #
G9832180
UPC #
660731638035
Country of Origin
Mexico

Dimensions

Nut Wrench Size
3-3/8"
Overall Length
37-1/2"

Details

Item
Combination wrenches
Material
Steel

Description

Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3-3/8”. Total length: 37-1/2”. Outside diameter open end: 6-1/4”. Outside diameter box end: 5”. Head thickness open end: 1-1/2”. Head thickness box end: 1-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.