Zoro Homepage

3 in 1 fuction stapler nailer

  • Mfr # UEC31

  • Zoro # G0341188


product price: $30.65
/ea

Key Features

Staple Type
T50 o No.4
Nail Type
No.8 - No.9
Crown Width
1.38
Leg Length
10.24
Includes
Stapler-nailer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEC31
Zoro #
G0341188
UPC #
660731905953
Country of Origin
India

Dimensions

Crown Width
1.38
Leg Length
10.24
Throat Depth
6.69

Details

Item
Stapler-nailer
Staple Type
T50 o No.4
Nail Type
No.8 - No.9
Includes
Stapler-nailer
Material
Metal
Color
Silver

Description

If you are looking for a sturdy stapler, the URREA UEC31 3 in 1 fuction stapler nailer is a must-have. This powerful tool features a single handed grip for easy operations and to reach odd corners. The plastic, metal, aluminum robust construction ensures long lasting use. With its trigger shot function, it allows you to work with ease. There are no loose parts when it comes to this efficient tool. It also has an elegant soft rubber grip & rubber handle for extra working comfort and easy drop-in loading with reload indicator. With the URREA UEC31 3 in 1 fuction stapler nailer in your hands, there's nothing that can stop you from getting the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.